- Lacing Fastener Type
- 45 Fastener Series
- Stainless Steel Corrugated Hinge Pin Material
| Hardware Type | Hinge Pins |
| Fastener Type | Lacing |
| Fastener Series | 45 |
| Hinge Pin Material | Corrugated Stainless Steel |
| Hinge Pin Diameter | 0.1875 |
| Alternate Part No. or Item Code | 11984 |
| Belt Width | 48 in |
| Weight | 2.26 LB |
| EAN or UPC | 697598119841 |

