
- 20 in Belt Width
- 5/16 in to 3/8 in Belt Thickness Range
- 316 Stainless Steel Material
- 165 lb/in Maximum Belt Tension
Material | Stainless Steel |
Hinge Pin Diameter | 0.1875 |
Belt Thickness Range | 5/16 in to 3/8 in |
Fastener Series | 45 |
Hinge Pin Material | Corrugated Stainless Steel |
Minimum Pulley Diameter | 9 in |
Alternate Part No. or Item Code | 10662 |
Belt Width | 20 in |
Hardware Type | Fastener |
Hinge Pin Included | Yes |
Weight | 5.55 LB |
EAN or UPC | 697598106629 |
