- 12 in Belt Width
- 5/16 in to 3/8 in Belt Thickness Range
- 316 Stainless Steel Material
- 165 lb/in Maximum Belt Tension
| Material | Stainless Steel |
| Fastener Series | 45 |
| Hinge Pin Included | Yes |
| Minimum Pulley Diameter | 9 in |
| Hinge Pin Diameter | 0.1875 |
| Hinge Pin Material | Corrugated Stainless Steel |
| Belt Thickness Range | 5/16 in to 3/8 in |
| Alternate Part No. or Item Code | 10496 |
| Belt Width | 12 in |
| Hardware Type | Fastener |
| Weight | 10.56 LB |
| EAN or UPC | 697598104960 |

