- Lacing Fastener Type
- 45 Fastener Series
- Steel Rocker Hinge Pin Material
| Fastener Series | 45 |
| Hardware Type | Hinge Pins |
| Alternate Part No. or Item Code | 12380 |
| Hinge Pin Material | Steel Rocker |
| Fastener Type | Lacing |
| Weight | 0.048 LB |
| EAN or UPC | 697598123800 |
| Fastener Series | 45 |
| Hardware Type | Hinge Pins |
| Alternate Part No. or Item Code | 12380 |
| Hinge Pin Material | Steel Rocker |
| Fastener Type | Lacing |
| Weight | 0.048 LB |
| EAN or UPC | 697598123800 |