- 42 in Belt Width
- 5/16 in to 3/8 in Belt Thickness Range
- Steel Material
- 165 lb/in Maximum Belt Tension
| Hinge Pin Diameter | 0.1875 |
| Fastener Series | 45 |
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 10207 |
| Material | Steel |
| Belt Thickness Range | 5/16 in to 3/8 in |
| Hinge Pin Included | Yes |
| Hinge Pin Material | Corrugated Steel |
| Minimum Pulley Diameter | 9 in |
| Hardware Type | Fastener |
| Weight | 8.787 LB |
| EAN or UPC | 697598102072 |

