- 36 in Belt Width
- 5/16 in to 3/8 in Belt Thickness Range
- Steel Material
- 165 lb/in Maximum Belt Tension
features
- One-piece fastener strip ensures no loose pieces to work themselves out of the belt and into the conveyed product
- Designed for belts from 1/32" to 1/2" (0.8 mm to 12.5 mm)
- Installation requires no special tools
- Lacing is secured with teeth that embed lengthwise on the belt, providing a strong, vise-like hold
- Clips hold gauge rod and lacing firmly and squarely against the belt, ensuring a strong, straight splice
- Straight splice helps ease hinge pin insertion
| Fastener Series | 45 |
| Material | Steel |
| Belt Width | 36 in |
| Hinge Pin Diameter | 0.1875 |
| Minimum Pulley Diameter | 9 in |
| Hinge Pin Material | Corrugated Steel |
| Hinge Pin Included | Yes |
| Alternate Part No. or Item Code | 10206 |
| Belt Thickness Range | 5/16 in to 3/8 in |
| Hardware Type | Fastener |
| Weight | 23.697 LB |
| EAN or UPC | 697598102065 |

