- Curved Belt Cutter Base
- 48 in Belt Width
| Belt Width | 48 in |
| Type | Curved Belt Cutter Base |
| Alternate Part No. or Item Code | 30953 |
| Weight | 1.3 LB |
| EAN or UPC | 697598309532 |
| Belt Width | 48 in |
| Type | Curved Belt Cutter Base |
| Alternate Part No. or Item Code | 30953 |
| Weight | 1.3 LB |
| EAN or UPC | 697598309532 |