
- Curved Belt Cutter Base
- 30 in Belt Width
Type | Curved Belt Cutter Base |
Alternate Part No. or Item Code | 30950 |
Belt Width | 30 in |
Weight | 0.81 LB |
EAN or UPC | 697598309501 |

Type | Curved Belt Cutter Base |
Alternate Part No. or Item Code | 30950 |
Belt Width | 30 in |
Weight | 0.81 LB |
EAN or UPC | 697598309501 |