Skip to content Skip to navigation menu
Flexco® Bolt Hinged Curved Belt Cutter

400448

Flexco® Bolt Hinged Curved Belt Cutter
Item #103166963
  • Curved Belt Cutter
  • 48 in Belt Width
Flexco® Bolt Hinged Curved Belt Cutter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Curved Belt Cutter
  • 48 in Belt Width
Belt Width 48 in
Type Curved Belt Cutter
Alternate Part No. or Item Code 30917
Weight 1.3 LB
EAN or UPC 697598309174
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison