- #4 1/2 430 Stainless Hook
- 12" Long
- Belt Thickness Range of 1/4"-9/32"
- 4" Minimum Pulley Diameter
features
- Inexpensive, yet highly reliable solution for connecting conveyor belts
- Can be easily installed on-site by one person with easy to operate tools
- Reduced operating noise
- 12 carded hooks per box with pins
| Alternate Part No. or Item Code | 02304 |
| Minimum Pulley Diameter | 4 in |
| Length | 12 in |
| Fastener Type | Hook |
| Material | 430 Stainless |
| Belt Thickness Range | 1/4 in to 9/32 in |
| Hardware Type | Fastener |
| Weight | 1.5 LB |
| EAN or UPC | 697598023049 |

