
- 1/4 in to 9/32 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- 430 Stainless Steel Material
features
- Inexpensive, yet highly reliable solution for connecting conveyor belts
- Can be easily installed on-site by one person with easy to operate tools
- Reduced operating noise
- 12 carded hooks per box with pins
Length | 12 in |
Fastener Type | Hook |
Hinge Pin Included | No |
Minimum Pulley Diameter | 4 in |
Material | Stainless Steel |
Belt Thickness Range | 1/4 in to 9/32 in |
Hardware Type | Fastener |
Required Pin Diameter | 0.125 |
Alternate Part No. or Item Code | 02303 |
Wire Diameter | 0.054 in |
Fastener Series | 54 |
Hook Style | Carded |
Hook Size | 4-1/2 |
Weight | 1.5 LB |
EAN or UPC | 697598023032 |
