- 1/4 in to 9/32 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- Monel Material
| Wire Diameter | 0.054 in |
| Length | 12 in |
| Material | Monel |
| Hook Style | Carded |
| Alternate Part No. or Item Code | 02310 |
| Fastener Series | 54 |
| Hinge Pin Included | No |
| Minimum Pulley Diameter | 4 in |
| Fastener Type | Hook |
| Required Pin Diameter | 0.125 |
| Hook Size | 4-1/2 |
| Hardware Type | Fastener |
| Belt Thickness Range | 1/4 in to 9/32 in |
| Weight | 1.5 LB |
| EAN or UPC | 697598023100 |

