- 3/16 in to 7/32 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- High Tensile Material
| Hinge Pin Included | No |
| Fastener Series | 54 |
| Hardware Type | Fastener |
| Belt Thickness Range | 3/16 in to 7/32 in |
| Fastener Type | Hook |
| Minimum Pulley Diameter | 3 in |
| Length | 12 in |
| Material | High Tensile |
| Hook Style | Carded |
| Required Pin Diameter | 0.093 |
| Alternate Part No. or Item Code | 02189 |
| Wire Diameter | 0.054 in |
| Hook Size | 3 |
| Weight | 1.28 LB |
| EAN or UPC | 697598021892 |

