- 1/4 in to 13/32 in Belt Thickness Range
- 190 lb/in Maximum Belt Tension
- Stainless Steel Material
| Minimum Pulley Diameter | 6 in |
| Fastener Type | Bolt Hinged |
| Hinge Pin Included | No |
| Fastener Series | 375 |
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 39958 |
| Hardware Type | Fastener |
| Belt Thickness Range | 1/4 in to 13/32 in |
| Weight | 0.018 LB |
| EAN or UPC | 697598399588 |

