- Bolt Hinged Fastener Type
- 48 in Belt Width
- Curved Angle
| Belt Width | 48 in |
| Fastener Type | Bolt Hinged |
| Alternate Part No. or Item Code | 30824 |
| Fastener Series | 375X |
| Weight | 0.162 LB |
| EAN or UPC | 697598308245 |
| Belt Width | 48 in |
| Fastener Type | Bolt Hinged |
| Alternate Part No. or Item Code | 30824 |
| Fastener Series | 375X |
| Weight | 0.162 LB |
| EAN or UPC | 697598308245 |