Skip to content Skip to navigation menu
Flexco® Bolt Hinged Curved Template

375X-42

Flexco® Bolt Hinged Curved Template
Item #100849829
  • Bolt Hinged Fastener Type
  • 42 in Belt Width
  • Curved Angle
Flexco® Bolt Hinged Curved Template
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bolt Hinged Fastener Type
  • 42 in Belt Width
  • Curved Angle

description

  • Our specially designed curved templet ensures accurate placement of punched or drilled holes. Using the templet also ensures a precise, concave cut to provide uniform tension across full belt end and minimize the potential for splice edge failure.
Belt Width 42 in
Fastener Series 375X
Alternate Part No. or Item Code 30822
Fastener Type Bolt Hinged
Weight 1.2 LB
EAN or UPC 697598308221
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison