- 1/4 in to 13/32 in Belt Thickness Range
- 190 lb/in Maximum Belt Tension
- Steel Material
description
- Our specially designed curved templet ensures accurate placement of punched or drilled holes. Using the templet also ensures a precise, concave cut to provide uniform tension across full belt end and minimize the potential for splice edge failure.
| Belt Width | 3 in |
| Hardware Type | Fastener |
| Fastener Series | 375 |
| Alternate Part No. or Item Code | 40101 |
| Belt Thickness Range | 1/4 in to 13/32 in |
| Fastener Type | Bolt Hinged |
| Hinge Pin Included | No |
| Material | Steel |
| Minimum Pulley Diameter | 6 in |
| Weight | 2.44 LB |
| EAN or UPC | 697598401014 |

