- Lacing Fastener Type
- 35 Fastener Series
- Steel Rocker Hinge Pin Material
| Alternate Part No. or Item Code | 12379 |
| Fastener Type | Lacing |
| Fastener Series | 35 |
| Hinge Pin Material | Steel Rocker |
| Hardware Type | Hinge Pins |
| Weight | 0.038 LB |
| EAN or UPC | 697598123794 |
| Alternate Part No. or Item Code | 12379 |
| Fastener Type | Lacing |
| Fastener Series | 35 |
| Hinge Pin Material | Steel Rocker |
| Hardware Type | Hinge Pins |
| Weight | 0.038 LB |
| EAN or UPC | 697598123794 |