- Lacing Fastener Type
- 35 Fastener Series
- Steel Corrugated Hinge Pin Material
| Fastener Series | 35 |
| Hardware Type | Hinge Pins |
| Hinge Pin Material | Corrugated Steel |
| Fastener Type | Lacing |
| Hinge Pin Diameter | 0.140625 |
| Alternate Part No. or Item Code | 11195 |
| Belt Width | 36 in |
| Weight | 2.04 LB |
| EAN or UPC | 697598111951 |

