- Lacing Fastener Type
- 35 Fastener Series
- Steel Corrugated Hinge Pin Material
| Alternate Part No. or Item Code | 11187 |
| Hinge Pin Diameter | 0.140625 |
| Hinge Pin Material | Corrugated Steel |
| Hardware Type | Hinge Pins |
| Fastener Series | 35 |
| Fastener Type | Lacing |
| Belt Width | 18 in |
| Weight | 0.059 LB |
| EAN or UPC | 697598111876 |

