
- Cutter Base
- 42 in Belt Width
Type | Cutter Base |
Alternate Part No. or Item Code | 30939 |
Belt Width | 42 in |
Weight | 0.45 LB |
EAN or UPC | 697598309396 |

Type | Cutter Base |
Alternate Part No. or Item Code | 30939 |
Belt Width | 42 in |
Weight | 0.45 LB |
EAN or UPC | 697598309396 |