- Cutter E Base
- 30 in Belt Width
| Alternate Part No. or Item Code | 30962 |
| Type | Cutter E Base |
| Belt Width | 30 in |
| Weight | 1.94 LB |
| EAN or UPC | 697598309624 |
| Alternate Part No. or Item Code | 30962 |
| Type | Cutter E Base |
| Belt Width | 30 in |
| Weight | 1.94 LB |
| EAN or UPC | 697598309624 |