- Belt Puller Fastener Type
| Load Capacity | 8 ton (long) |
| Hardware Type | Replacement Bar |
| Fastener Type | Belt Puller |
| Alternate Part No. or Item Code | 31737 |
| Belt Width | 42 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598317377 |
| Load Capacity | 8 ton (long) |
| Hardware Type | Replacement Bar |
| Fastener Type | Belt Puller |
| Alternate Part No. or Item Code | 31737 |
| Belt Width | 42 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598317377 |