- Belt Puller Fastener Type
| Fastener Type | Belt Puller |
| Hardware Type | Belt Clamp |
| Load Capacity | 8 ton (long) |
| Alternate Part No. or Item Code | 31721 |
| Belt Width | 42 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598317216 |
| Fastener Type | Belt Puller |
| Hardware Type | Belt Clamp |
| Load Capacity | 8 ton (long) |
| Alternate Part No. or Item Code | 31721 |
| Belt Width | 42 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598317216 |