- Belt Puller Fastener Type
| Alternate Part No. or Item Code | 31719 |
| Fastener Type | Belt Puller |
| Hardware Type | Belt Clamp |
| Load Capacity | 8 ton (long) |
| Belt Width | 72 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598317193 |
| Alternate Part No. or Item Code | 31719 |
| Fastener Type | Belt Puller |
| Hardware Type | Belt Clamp |
| Load Capacity | 8 ton (long) |
| Belt Width | 72 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598317193 |