- TUG™ HD® Belt Clamp
- 8 ton
- 60" belt
features
- Safety first
- third-party tested
- safety factors of clamp ratings meet or exceed industry standards
- Easy belt maintenance: a single pair can be used to block off belt for maintenance
- Belt versatility: can be used on multiple conveyor belting types including flat, sidewall, chevron and other specialty profiles
- Engineered for tough conditions: designed with high grade aluminum bars and structural steel clamp ends
- Shock absorbing end caps are designed to protect the bars from hammer use and drops
- Ideal for larger loads: 6 and 8 ton load capacity ratings and belt widths up to 96" (2,400 mm)
| Fastener Type | Belt Puller |
| Belt Width | 60 in |
| Load Capacity | 8 ton (long) |
| Alternate Part No. or Item Code | 31710 |
| Hardware Type | Belt Clamp |
| Weight | 0.0 LB |
| EAN or UPC | 697598317100 |

