- Belt Puller Fastener Type
| Load Capacity | 8 ton (long) |
| Fastener Type | Belt Puller |
| Hardware Type | Belt Clamp |
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 31709 |
| Weight | 295.47 LB |
| EAN or UPC | 697598317094 |
| Load Capacity | 8 ton (long) |
| Fastener Type | Belt Puller |
| Hardware Type | Belt Clamp |
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 31709 |
| Weight | 295.47 LB |
| EAN or UPC | 697598317094 |