- Belt Puller Fastener Type
| Load Capacity | 8 ton (long) |
| Fastener Type | Belt Puller |
| Hardware Type | Belt Clamp |
| Alternate Part No. or Item Code | 31708 |
| Belt Width | 48 in |
| Weight | 269.01 LB |
| EAN or UPC | 697598317087 |
| Load Capacity | 8 ton (long) |
| Fastener Type | Belt Puller |
| Hardware Type | Belt Clamp |
| Alternate Part No. or Item Code | 31708 |
| Belt Width | 48 in |
| Weight | 269.01 LB |
| EAN or UPC | 697598317087 |