- Belt Puller Fastener Type
| Fastener Type | Belt Puller |
| Alternate Part No. or Item Code | 31706 |
| Hardware Type | Belt Clamp |
| Load Capacity | 8 ton (long) |
| Belt Width | 36 in |
| Weight | 246.96 LB |
| EAN or UPC | 697598317063 |
| Fastener Type | Belt Puller |
| Alternate Part No. or Item Code | 31706 |
| Hardware Type | Belt Clamp |
| Load Capacity | 8 ton (long) |
| Belt Width | 36 in |
| Weight | 246.96 LB |
| EAN or UPC | 697598317063 |