- Belt Puller Fastener Type
| Belt Width | 72 in |
| Alternate Part No. or Item Code | 31705 |
| Hardware Type | Belt Clamp |
| Fastener Type | Belt Puller |
| Load Capacity | 6 ton (long) |
| Weight | 242.55 LB |
| EAN or UPC | 697598317056 |
| Belt Width | 72 in |
| Alternate Part No. or Item Code | 31705 |
| Hardware Type | Belt Clamp |
| Fastener Type | Belt Puller |
| Load Capacity | 6 ton (long) |
| Weight | 242.55 LB |
| EAN or UPC | 697598317056 |