- Belt Puller Fastener Type
| Fastener Type | Belt Puller |
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 31703 |
| Load Capacity | 6 ton (long) |
| Hardware Type | Belt Clamp |
| Weight | 229.32 LB |
| EAN or UPC | 697598317032 |
| Fastener Type | Belt Puller |
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 31703 |
| Load Capacity | 6 ton (long) |
| Hardware Type | Belt Clamp |
| Weight | 229.32 LB |
| EAN or UPC | 697598317032 |