- 1/16 in to 1/8 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- 316 Stainless Steel Material
| Fastener Type | Hook |
| Required Pin Diameter | 0.065 |
| Hinge Pin Included | No |
| Belt Thickness Range | 1/16 in to 1/8 in |
| Hardware Type | Fastener |
| Hook Size | 30LP |
| Alternate Part No. or Item Code | 18183 |
| Length | 12 in |
| Material | Stainless Steel |
| Hook Style | Carded |
| Minimum Pulley Diameter | 2 in |
| Wire Diameter | 0.03 in |
| Fastener Series | 30 |
| Weight | 2.8 LB |
| EAN or UPC | 697598181831 |

