- 1 Fastener Series
- Impact Tool Type
- Bolt Solid Plate Fastener Type
- 1/2 in Size
| Alternate Part No. or Item Code | 30453 |
| Fastener Series | 1 |
| Tool Type | Impact Tool |
| Fastener Type | Bolt Solid Plate |
| Size | 1/2 in |
| Weight | 8.85 LB |
| EAN or UPC | 697598304537 |
| Alternate Part No. or Item Code | 30453 |
| Fastener Series | 1 |
| Tool Type | Impact Tool |
| Fastener Type | Bolt Solid Plate |
| Size | 1/2 in |
| Weight | 8.85 LB |
| EAN or UPC | 697598304537 |