
- Belt Cutter
- 12 in Belt Width
Type | Belt Cutter |
Belt Width | 12 in |
Alternate Part No. or Item Code | 30900 |
Weight | 0.3 LB |
EAN or UPC | 697598309006 |

Type | Belt Cutter |
Belt Width | 12 in |
Alternate Part No. or Item Code | 30900 |
Weight | 0.3 LB |
EAN or UPC | 697598309006 |