- Bolt Solid Plate Fastener Type
- 72 in Belt Width
- 90° Angle
| Fastener Series | 3 |
| Fastener Type | Bolt Solid Plate |
| Belt Width | 72 in |
| Angle | 90 degrees |
| Alternate Part No. or Item Code | 30625 |
| Weight | 15.625 LB |
| EAN or UPC | 697598306258 |
| Fastener Series | 3 |
| Fastener Type | Bolt Solid Plate |
| Belt Width | 72 in |
| Angle | 90 degrees |
| Alternate Part No. or Item Code | 30625 |
| Weight | 15.625 LB |
| EAN or UPC | 697598306258 |