- Bolt Solid Plate Fastener Type
- 48 in Belt Width
- 90° Angle
| Fastener Series | 3 |
| Belt Width | 48 in |
| Alternate Part No. or Item Code | 30622 |
| Fastener Type | Bolt Solid Plate |
| Angle | 90 degrees |
| Weight | 10.811 LB |
| EAN or UPC | 697598306227 |
| Fastener Series | 3 |
| Belt Width | 48 in |
| Alternate Part No. or Item Code | 30622 |
| Fastener Type | Bolt Solid Plate |
| Angle | 90 degrees |
| Weight | 10.811 LB |
| EAN or UPC | 697598306227 |