- 7/32 in to 1/4 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- Galvanized Material
| Wire Diameter | 0.054 in |
| Fastener Series | 54 |
| Required Pin Diameter | 0.093 |
| Hardware Type | Fastener |
| Material | Galvanized |
| Hinge Pin Included | No |
| Belt Thickness Range | 7/32 in to 1/4 in |
| Alternate Part No. or Item Code | 02206 |
| Hook Style | Carded |
| Length | 12 in |
| Fastener Type | Hook |
| Hook Size | 3-4-1/2 |
| Minimum Pulley Diameter | 3 in |
| Weight | 1.28 LB |
| EAN or UPC | 697598022066 |

