- Bolt Solid Plate Fastener Type
- 36 in Belt Width
- 90° Angle
| Fastener Type | Bolt Solid Plate |
| Alternate Part No. or Item Code | 30620 |
| Fastener Series | 3 |
| Belt Width | 36 in |
| Angle | 90 degrees |
| Weight | 19.011 LB |
| EAN or UPC | 697598306203 |
| Fastener Type | Bolt Solid Plate |
| Alternate Part No. or Item Code | 30620 |
| Fastener Series | 3 |
| Belt Width | 36 in |
| Angle | 90 degrees |
| Weight | 19.011 LB |
| EAN or UPC | 697598306203 |