- 1/8 in to 5/32 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- 316 Stainless Steel Material
| Length | 12 in |
| Wire Diameter | 0.054 in |
| Fastener Series | 54 |
| Alternate Part No. or Item Code | 02397 |
| Required Pin Diameter | 0.093 |
| Hinge Pin Included | No |
| Belt Thickness Range | 1/8 in to 5/32 in |
| Hardware Type | Fastener |
| Minimum Pulley Diameter | 3 in |
| Fastener Type | Hook |
| Hook Style | Carded |
| Material | Stainless Steel |
| Hook Size | 3-1 |
| Weight | 2.81 LB |
| EAN or UPC | 697598023971 |

