- 2 Fastener Series
- 9/16 in to 13/16 in Belt Thickness Range
- 440 lb/in Maximum Belt Tension
- VP Rubber Covered Top, Steel Bottom Material
| Material | Rubber/Steel |
| Fastener Series | 2 |
| Hardware Type | Fastener Set |
| Minimum Pulley Diameter | 30 in |
| Alternate Part No. or Item Code | 20058 |
| Fastener Type | Bolt Solid Plate |
| Belt Thickness Range | 9/16 in to 13/16 in |
| Weight | 1.437 LB |
| EAN or UPC | 697598200587 |

