- 1/8 in to 5/32 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- Bronze Material
features
- Inexpensive, yet highly reliable solution for connecting conveyor belts
- Can be easily installed on-site by one person with easy to operate tools
- Reduced operating noise
- 12 carded hooks per box with pins
| Hook Size | 2SP |
| Minimum Pulley Diameter | 2 in |
| Alternate Part No. or Item Code | 02175 |
| Length | 12 in |
| Belt Thickness Range | 1/8 in to 5/32 in |
| Hinge Pin Included | No |
| Material | Bronze |
| Wire Diameter | 0.054 in |
| Fastener Series | 54 |
| Hardware Type | Fastener |
| Fastener Type | Hook |
| Hook Style | Carded |
| Required Pin Diameter | 0.093 |
| Weight | 1.26 LB |
| EAN or UPC | 697598021755 |

