- 18 in Belt Width
- 7/32 in to 9/32 in Belt Thickness Range
- 316 Stainless Steel Material
- 100 lb/in Maximum Belt Tension
features
- One-piece fastener strip ensures no loose pieces to work themselves out of the belt and into the conveyed product
- Designed for belts from 1/32" to 1/2" (0.8 mm to 12.5 mm)
- Installation requires no special tools
- Lacing is secured with teeth that embed lengthwise on the belt, providing a strong, vise-like hold
- Clips hold gauge rod and lacing firmly and squarely against the belt, ensuring a strong, straight splice
- Straight splice helps ease hinge pin insertion
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 10629 |
| Minimum Pulley Diameter | 5 in |
| Belt Width | 18 in |
| Hinge Pin Diameter | 0.125 |
| Hardware Type | Fastener |
| Hinge Pin Material | Corrugated Stainless Steel |
| Belt Thickness Range | 7/32 in to 9/32 in |
| Fastener Series | 27 |
| Hinge Pin Included | Yes |
| Weight | 5.241 LB |
| EAN or UPC | 697598106292 |

