- Lacing Fastener Type
- 27 Fastener Series
- Steel Rocker Hinge Pin Material
| Alternate Part No. or Item Code | 12378 |
| Fastener Type | Lacing |
| Hardware Type | Hinge Pins |
| Fastener Series | 27 |
| Hinge Pin Material | Steel Rocker |
| Weight | 0.032 LB |
| EAN or UPC | 697598123787 |
| Alternate Part No. or Item Code | 12378 |
| Fastener Type | Lacing |
| Hardware Type | Hinge Pins |
| Fastener Series | 27 |
| Hinge Pin Material | Steel Rocker |
| Weight | 0.032 LB |
| EAN or UPC | 697598123787 |