- 7/32 in to 9/32 in Belt Thickness Range
- 316 Stainless Steel Material
- 100 lb/in Maximum Belt Tension
| Fastener Series | 27 |
| Belt Thickness Range | 7/32 in to 9/32 in |
| Alternate Part No. or Item Code | 10519 |
| Minimum Pulley Diameter | 5 in |
| Strip Length | 12 |
| Material | Stainless Steel |
| Hinge Pin Included | Yes |
| Hinge Pin Material | Stainless Steel Rocker |
| Hinge Pin Diameter | 0.125 |
| Weight | 0.52 LB |
| EAN or UPC | 697598105196 |

