
- 60 in Belt Width
- 7/32 in to 9/32 in Belt Thickness Range
- Steel Material
- 100 lb/in Maximum Belt Tension
features
- One-piece fastener strip ensures no loose pieces to work themselves out of the belt and into the conveyed product
- Designed for belts from 1/32" to 1/2" (0.8 mm to 12.5 mm)
- Installation requires no special tools
- Lacing is secured with teeth that embed lengthwise on the belt, providing a strong, vise-like hold
- Clips hold gauge rod and lacing firmly and squarely against the belt, ensuring a strong, straight splice
- Straight splice helps ease hinge pin insertion
Belt Width | 60 in |
Material | Steel |
Belt Thickness Range | 7/32 in to 9/32 in |
Hinge Pin Material | Corrugated Steel |
Hinge Pin Included | Yes |
Hinge Pin Diameter | 0.125 |
Alternate Part No. or Item Code | 10179 |
Minimum Pulley Diameter | 5 in |
Hardware Type | Fastener |
Fastener Series | 27 |
Weight | 5.089 LB |
EAN or UPC | 697598101792 |
