- 3/64 in to 1/16 in Belt Thickness Range
- Hook Fastener Type
- 3/4 in Length
- 316 Stainless Steel Material
| Alternate Part No. or Item Code | 01861 |
| Material | Stainless Steel |
| Fastener Type | Hook |
| Hinge Pin Included | Yes |
| Belt Thickness Range | 3/64 in to 1/16 in |
| Minimum Pulley Diameter | 15/16 in |
| Wire Diameter | 0.025 in |
| Hardware Type | Fastener |
| Required Pin Diameter | 0.065 |
| Fastener Series | 25 |
| Hook Style | Carded |
| Length | 3/4 in |
| Hook Size | 25 |
| Hinge Pin Material | Nylon Steel |
| Weight | 0.021 LB |
| EAN or UPC | 697598018618 |

