- 3/64 in to 1/16 in Belt Thickness Range
- Hook Fastener Type
- 2 in Length
- 316 Stainless Steel Material
features
- Reduced operating noise
- 12 carded hooks per box with pins
- Inexpensive, yet highly reliable solution for connecting conveyor belts
- Can be easily installed on-site by one person with easy to operate tools
| Minimum Pulley Diameter | 15/16 in |
| Hook Size | 25 |
| Hardware Type | Fastener |
| Alternate Part No. or Item Code | 01933 |
| Hook Style | Carded |
| Length | 2 in |
| Required Pin Diameter | 0.065 |
| Material | Stainless Steel |
| Fastener Type | Hook |
| Hinge Pin Included | Yes |
| Belt Thickness Range | 3/64 in to 1/16 in |
| Fastener Series | 25 |
| Hinge Pin Material | Nylon Steel |
| Wire Diameter | 0.025 in |
| Weight | 0.98 LB |
| EAN or UPC | 697598019332 |

