- Lacing Fastener Type
- 25 Fastener Series
- Stainless Steel Rocker Hinge Pin Material
| Fastener Type | Lacing |
| Hardware Type | Hinge Pins |
| Fastener Series | 25 |
| Hinge Pin Material | Stainless Steel Rocker |
| Alternate Part No. or Item Code | 12389 |
| Weight | 0.024 LB |
| EAN or UPC | 697598123893 |

