- 20 in Belt Width
- 3/16 in to 7/32 in Belt Thickness Range
- 316 Stainless Steel Material
- 100 lb/in Maximum Belt Tension
| Material | Stainless Steel |
| Hinge Pin Diameter | 0.125 |
| Hinge Pin Material | Corrugated Stainless Steel |
| Belt Width | 20 in |
| Belt Thickness Range | 3/16 in to 7/32 in |
| Minimum Pulley Diameter | 4 in |
| Fastener Series | 25 |
| Hinge Pin Included | Yes |
| Hardware Type | Fastener |
| Alternate Part No. or Item Code | 10614 |
| Weight | 3.9 LB |
| EAN or UPC | 697598106148 |

