- 3/64 in to 1/16 in Belt Thickness Range
- Hook Fastener Type
- 2 1/2 in Length
- Galvanized Material
features
- One-piece fastener strip ensures no loose pieces to work themselves out of the belt and into the conveyed product
- Designed for belts from 1/32" to 1/2" (0.8 mm to 12.5 mm)
- Installation requires no special tools
- Lacing is secured with teeth that embed lengthwise on the belt, providing a strong, vise-like hold
- Clips hold gauge rod and lacing firmly and squarely against the belt, ensuring a strong, straight splice
- Straight splice helps ease hinge pin insertion
| Fastener Series | 25 |
| Wire Diameter | 0.025 in |
| Alternate Part No. or Item Code | 01946 |
| Fastener Type | Hook |
| Hook Size | 25 |
| Minimum Pulley Diameter | 15/16 in |
| Material | Galvanized |
| Hinge Pin Included | Yes |
| Hardware Type | Fastener |
| Length | 2 1/2 in |
| Hook Style | Carded |
| Belt Thickness Range | 3/64 in to 1/16 in |
| Hinge Pin Material | Nylon Steel |
| Required Pin Diameter | 0.065 |
| Weight | 1.143 LB |
| EAN or UPC | 697598019462 |

